DESCRIPTION

  • Bowl Size: 19 3/4" x 16 7/8" x 8"
  • Devonshire
  • Faucet not included
  • With overflow

Kohler Devonshire® 19-3/4 x 16-7/8 in. Drop-In Countertop Lavatory Sink

K2279-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 11 in x 4 1/2 in
CSA Certified
CSA B45.1, CSA B651
Center Size
4 in
Collection
Devonshire®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Drop-In
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19 3/4 in x 16 7/8 in
Shape
Oval

Starting at
$153.54
EACH
  • QUANTITY