DESCRIPTION

  • Response® technology provides reliable touchless on/off operation through a state of the art sensor that responds in 20 milliseconds
  • Precision activation window helps prevent false activations
  • AC-powered operation - no batteries to replace
  • LED light indicates faucet is operational and ready to go
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • High-arch spout offers superior clearance for filling pots and cleaning
  • Two-function pull-down sprayhead with touch-control allows you to switch from stream to Sweep® spray
  • Sweep® spray features specially angled nozzles that form a wide and powerful blade of water to sweep your dishes and sink clean
  • DockNetik® a magnetic docking system located within the spout, smoothly glides and securely locks the sprayhead into place
  • Promotion™ technology's light, quiet nylon hose and ball joint make the pull-down sprayhead easier and more comfortable to use

Kohler Sensate™ Single Handle Kitchen Faucet in Polished Chrome

K72218-CP

Manufacturer Part #: 72218-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Collection
Sensate™
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
15-1/2 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
2-1/2 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Power Source
AC
Side Spray
No
Spout Reach
8-7/16 in
Spout Swivel
290°
Spout Type
High Arc
Spray Type
Spray, Stream
Supply Lines Included
Yes
Trim Only
No
Type
K72218-CP
UL Listed
No
Width
3-3/4 in

Print