Single Handle Pull Down Touchless Kitchen Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Sensate® Single Handle Pull Down Touchless Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Sensate® Single Handle Pull Down Touchless Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #K72218-B7-CP
  • Item #4479194
  • Manufacturer Part #72218-B7-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Precision activation window helps prevent false activations
  • AC-powered operation - no batteries to replace
  • Response® technology provides reliable touchless on/off operation through a state of the art sensor that responds in 20 milliseconds
  • Two-function pull-down sprayhead with touch-control allows you to switch from stream to Sweep® spray
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • High-arch spout offers superior clearance for filling pots and cleaning
  • Black bonnet makes a striking design statement
  • LED light indicates faucet is operational and ready to go
  • DockNetik® secure docking system locks sprayhead into place when not in use
  • Sweep® spray features specially angled nozzles that form a wide and powerful blade of water to sweep your dishes and sink clean
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Sensate®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down, Touchless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Plug-in
Side Spray:
No
Spout Height:
9-9/16 in
Spout Reach:
8-7/16 in
Spout Type:
High Arc
Spray Type:
Aerated Stream, Sweep® Spray
Supply Lines Included:
No
UL Listed:
No
Volts:
120V