Single Handle Pull Down Voice Activated Kitchen Faucet with Magnetic Docking, Sweep Spray, Response and KOHLER Konnect Technology in Vibrant® Ombre Titanium/Rose Gold
Sensate™ Single Handle Pull Down Voice Activated Kitchen Faucet with Magnetic Docking, Sweep Spray, Response and KOHLER Konnect Technology in Vibrant® Ombre Titanium/Rose Gold
Package Quantity Info:
EA: 1 PT: 36-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Sensate™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant® Ombre Titanium/Rose Gold
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-9/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 15-9/16 in
- Kitchen Faucet Type:
- Pull Down, Touchless, Voice Activated
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Metal
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Hardwired
- Side Spray:
- No
- Spout Height:
- 9-9/16 in
- Spout Reach:
- 8-7/16 in
- Spout Swivel:
- 290°
- Spout Type:
- Swivel
- Style:
- Modern
- Supply Lines Included:
- Yes
- Valve Type:
- Disc Valve