60 x 42-1/4 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
ProFlex® 60 x 42-1/4 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Built-in heater
- Single-speed whirlpool offers performance and value with 8 fully adjustable jets
- Textured bottom surface
- Oval shape creates a graceful and spacious bathing experience
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Oval
- CSA Certified:
- CSA B45.5
- Capacity:
- 73 gal
- Collection:
- ProFlex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 2 ft
- Drain Location:
- Reversible
- Height:
- 21 in
- Installation Type:
- Built-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 8
- Overall Length:
- 60 in
- Overall Width:
- 42-1/4 in
- Size:
- 60 in x 42-1/4 in
- UL Listed:
- Yes
- Volts:
- 120V