Drop-in Basin in Black Black™

You last purchased this on
 
KOHLER

Serif® Drop-in Basin in Black Black™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Serif® Drop-in Basin in Black Black™

  • Fast #
  • Part #K2075-8-7
  • Item #1720330
  • Manufacturer Part #2075-8-7
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Combine this basin with other products in the Serif Suite to carry the sophisticated look throughout your bathroom
  • 35 1/8" height with lavatory basin
  • With classic curves and a hint of contemporary flair, the Serif sink offers a unique style that fits a variety of bathroom decors
  • Optional accessories:K-6860 Revival® table legs. K-7605-P Pair 3/8" NPT angle supply with stop, annealed vertical tube. K-9018 P-trap with tubing outlet, 1 1/4"x1 1/4"
  • Blends classic design with a modern viewpoint to integrate with the Revival Suite
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Serif®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
22-1/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Oval
Sink Bowl Size:
16-7/8 in x 10-1/8 in x 4-7/8 in
Sink Depth:
8-1/4 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
22-1/8 in x 16-1/4 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
16-1/4 in