Undermount Basin in Cane Sugar™

You last purchased this on
 
KOHLER

Serif® Undermount Basin in Cane Sugar™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Serif® Undermount Basin in Cane Sugar™

  • Fast #
  • Part #K2824-FD
  • Item #2937215
  • Manufacturer Part #2824-FD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cane Sugar Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • Coordinates with other products in the Serif® collection
  • Oval basin
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B651
Collection:
Serif®
Color Finish Category:
Neutrals
Color Finish Name:
Cane Sugar™
Drain Location:
Center
Drain Opening:
1-5/8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
20-5/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Oval
Sink Bowl Size:
17-3/4 in x 12-3/4 in x 6-7/16 in
Sink Depth:
8-7/16 in
Sink Installation Type:
Undermount
Sink Material:
Enameled Cast Iron
Sink Size Range:
Less than 20 in
Sink Size, Overall:
20-5/8 in x 15-1/4 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
15-1/4 in