Service Sink Strainer Tapped For 2 In. Caulk Connection Polished Chrome
Service Sink Strainer Tapped For 2 In. Caulk Connection Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass
- For 2" caulk connection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- Material:
- Brass
- Strainer Size:
- 3-3/4 in
- Width:
- 3-3/4 in