DESCRIPTION

  • Tapped for 2" NPT connection
  • This removable, perforated strainer keeps large debris out of the drain while allowing water to easily pass through

Kohler Service Sink Strainer Tapped for 2 in. NPT

K9142-CP

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
3-3/4 in
Material
Brass
Strainer Size
2 in

Starting at
$110.25
EACH
  • QUANTITY