DESCRIPTION

Kohler Set Screw

K1060167

Material:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$0.84
EACH
  • QUANTITY