Shank for 97360T-B4
Shank for 97360T-B4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- 97360T-B4
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Thunder Grey
- Faucet Part Type:
- Shank
- Hose Included:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No