DESCRIPTION

Kohler Shank for Hand Shower

K75100

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Color Finish
Thunder Grey
Color Finish Category
Greys
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$7.48
EACH
  • QUANTITY