DESCRIPTION

Kohler Shank

K1031961

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler K-6268-C11 Karbon Deck-Mount Lavatory Faucet and K-6227-C13 Karbon Articulating Deck-Mount
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

Starting at
Call for Pricing
  • QUANTITY