Dual Function Hand Shower in Vibrant French Gold (Shower Hose Sold Separately)
Shift®+ Square Dual Function Hand Shower in Vibrant French Gold (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Multifunction handshower offers full coverage and targeted massage spray settings
- Ergonomic design is comfortable and easy to grip
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
- 1.75 gpm (6.6 lpm) flow rate
- Contains flow-regulating check valve for backflow prevention
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Shift®+ Square
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-7/8 in
- Hose Included:
- No
- Length:
- 9-7/8 in
- Pause Control:
- No
- Showerhead Function:
- Dual
- Spray Type:
- Targeted Spray
- WaterSense Labeled:
- Yes
- Width:
- 1-1/8 in