This product requires certification to purchase.

Dual Function Hand Shower in Vibrant® Brushed Bronze (Shower Hose Sold Separately)

KOHLER

Shift™ Dual Function Hand Shower in Vibrant® Brushed Bronze (Shower Hose Sold Separately)

  • Fast #
  • Part #K21335-G-BV
  • Item #7889235
  • Manufacturer Part #21335-G-BV
3.9 out of 5 Customer Rating
Brand image
KOHLER

Shift™ Dual Function Hand Shower in Vibrant® Brushed Bronze (Shower Hose Sold Separately)

  • Fast #
  • Part #K21335-G-BV
  • Item #7889235
  • Manufacturer Part #21335-G-BV
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 36 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multifunction hand shower offers full-coverage and targeted massage spray settings
  • Ergonomic design is comfortable and easy to grip
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • 1.75 gpm (6.6 lpm) flow rate
  • Contains flow-regulating check valve for backflow prevention
  • Requires K-8593 or K-9514 shower hose (sold separately)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Hand Shower Diameter
1-1/8 in
Hand Shower Flow Rate
1.75 gpm
Height
9-7/8 in
Length
9-7/8 in
Width
1-1/8 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Shift™
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Material
Brass
Faucet Mount
Wall Mount
Pause Control
No
Showerhead Function
Dual
Spray Type
Full, Massage
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
885612694706