Shift™ Ellipse Dual Function Hand Shower in Polished Chrome

Part #K45415-AG-CP  |  Item #7629278  |  Manufacturer Part #45415-AG-CP

$105.15 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Multifunction handshower offers full-coverage and targeted massage spray settings
  • Ergonomic design is comfortable and easy to grip
  • MasterClean™ sprayface is easy to clean
  • 1.75 gpm (gallons per minute) flow rate
  • Requires K-8593 or K-9514 shower hose (sold separately)
  • Contains flow-regulating check valve for backflow prevention
  • Bracket or slide bar required for wall-mount installation
  • KOHLER finishes resist corrosion and tarnishing

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Shift™ Ellipse

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 15/16 in

Diameter: 1-1/8 in

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Faucet Connection: Threaded

Faucet Height: 9 in

Faucet Material: Metal

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Height: 9 in

Hose Included: No

IAPMO Listed: Yes

Maximum Pressure: 80 psi

NSF Certified: No

Pause Control: No

Showerhead Function: Dual

Spray Type: [Full Coverage, Targeted Massage]

WaterSense Labeled: Yes