Shift™ Ellipse Dual Function Hand Shower in Vibrant Brushed Nickel

Part #K45415-AG-BN  |  Item #7629255  |  Manufacturer Part #45415-AG-BN

$152.51 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Multifunction handshower offers full-coverage and targeted massage spray settings
  • Ergonomic design is comfortable and easy to grip
  • MasterClean™ sprayface is easy to clean
  • 1.75 gpm (gallons per minute) flow rate
  • Requires K-8593 or K-9514 shower hose (sold separately)
  • Contains flow-regulating check valve for backflow prevention
  • Bracket or slide bar required for wall-mount installation
  • KOHLER finishes resist corrosion and tarnishing

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Shift™ Ellipse

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Faucet Height: 9 in

Faucet Mount: [Deck Mount, Wall Mount]

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Metal

Hose Included: No

IAPMO Listed: Yes

Length: 9 in

Maximum Pressure: 80 psi

NSF Certified: No

Pause Control: No

Showerhead Function: Dual

Side Spray: No

Spray Type: [Full Coverage, Targeted Massage]

Trim Only: No

WaterSense Labeled: Yes

Width: 1-1/8 in