Hand Shower in Vibrant® Brushed Bronze
Shift™ Ellipse Hand Shower in Vibrant® Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic design is comfortable and easy to grip
- MasterClean™ sprayface is easy to clean
- Multifunction handshower offers full-coverage and targeted massage spray settings
- KOHLER finishes resist corrosion and tarnishing
- Contains flow-regulating check valve for backflow prevention
- Bracket or slide bar required for wall-mount installation
- Requires K-8593 or K-9514 shower hose (sold separately)
- 1.75 gpm (gallons per minute) flow rate
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Shift™ Ellipse
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9 in
- Faucet Mount:
- Deck Mount, Wall Mount
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Height:
- 9 in
- IAPMO Listed -:
- Yes
- Length:
- 15/16 in
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Side Spray:
- No
- Spray Type:
- Full, Massage
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 1-1/8 in