Shift™ Ellipse Multi Function Hand Shower in Matte Black

Part #K10257-BL  |  Item #7662264  |  Manufacturer Part #10257-BL

$152.52 EACH

Color/Finish: Matte Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Shift™ Ellipse

Color Finish: Matte Black

Color Finish Category: Blacks

Connection Type: NPT

Depth: 15/16 in

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

Flow Rate: 2.5 gpm

Hand Shower Diameter: 1-1/8 in

Hand Shower Flow Rate: 2.5 gpm

Height: 9 in

Hose Included: No

Material: Metal

Maximum Pressure: 80 psi

Pause Control: No

Showerhead Function: Multi

Spray Type: [Wide Coverage, Concentrated]

Style: Modern

Supply Lines Included: No

WaterSense Labeled: No

Width: 1-1/8 in

cUPC Certified: Yes