Multi Function Hand Shower in Matte Black

You last purchased this on
 
KOHLER

Shift™ Ellipse Multi Function Hand Shower in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Shift™ Ellipse Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #K45415-A-BL
  • Item #7638135
  • Manufacturer Part #45415-A-BL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Shift™ Ellipse
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2.0 gpm
Height:
9 in
Hose Included:
No
Length:
15/16 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full Coverage, Targeted Massage
Style:
Modern
WaterSense Labeled:
Yes
Width:
1-1/8 in
cUPC Certified:
Yes