Multi Function Hand Shower in Vibrant® Rose Gold
Shift™ Ellipse Multi Function Hand Shower in Vibrant® Rose Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic design is comfortable and easy to grip.
- MasterClean™ spray face is easy to clean.
- Multifunction hand shower offers full-coverage and targeted massage spray settings.
- Multifunction hand shower offers wide coverage and concentrated spray settings.
- Requires K-8593 or K-9514 shower hose (sold separately).
- 2.5 gpm (gallons per minute) flow rate.
- KOHLER finishes resist corrosion and tarnishing.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Shift™ Ellipse
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® Rose Gold
- Connection Type:
- NPT
- Depth:
- 15/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Diameter:
- 1-1/8 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9 in
- Hose Included:
- No
- Material:
- Metal
- Pause Control:
- No
- Pressure - Maximum:
- 80 psi
- Showerhead Function:
- Multi
- Spray Type:
- Wide Coverage, Concentrated
- Style:
- Modern
- WaterSense Labeled:
- No
- Width:
- 1-1/8 in
- cUPC Certified:
- Yes