Dual Function Hand Shower in Vibrant® Moderne Brushed Gold
Shift™ + Round Dual Function Hand Shower in Vibrant® Moderne Brushed Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full-coverage spray produces an encompassing spray for everyday use and utilizes Katalyst air induction to create large, full drops
- Targeted massage spray is a focused stream for targeting sore muscles or use as a utility spray
- Advanced spray engine provides two spray experiences: full-coverage and targeted massage
- Requires K-8593 or K-9514 shower hose (sold separately)
- MasterClean sprayface resists hard water buildup and is easy to clean
- 25 gpm (gallons per minute) flow rate
- Ergonomic design is comfortable and easy to grip
- Intuitive and easy push-button activation to switch between two sprays
- Contains flow-regulating check valve for backflow prevention
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Shift™ + Round
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® Moderne Brushed Gold
- EPA Compliant:
- Yes
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-7/8 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Showerhead Function:
- Dual
- Spray Type:
- Full Coverage, Targeted Massage
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No