Multi Function Hand Shower in Vibrant® Polished Nickel (Shower Hose Sold Separately)
Shift™ Multi Function Hand Shower in Vibrant® Polished Nickel (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Full-coverage spray produces an encompassing spray for everyday use and utilizes Katalyst air induction to create large, full drops
- Targeted massage spray is a focused stream for targeting sore muscles or use as a utility spray
- Advanced spray engine provides two spray experiences: full-coverage and targeted massage
- Requires K-8593 or K-9514 shower hose (sold separately)
- Contains flow-regulating check valve for backflow prevention
- MasterClean sprayface resists hard water buildup and is easy to clean
- Intuitive and easy push-button activation to switch between two sprays
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Shift™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount, Wall Mount
- Hand Shower Diameter:
- 1-1/8 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-7/8 in
- Hose Included:
- No
- Origin:
- Domestic
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- UL Listed:
- No
- WaterSense Labeled:
- No