Shift™ Square Dual Function Hand Shower in Vibrant Brushed Nickel

Part #K45203-BN  |  Item #4306479  |  Manufacturer Part #45203-BN

$152.51 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multifunction handshower offers full-coverage and targeted massage spray settings
  • Ergonomic design is comfortable and easy to grip
  • MasterClean™ sprayface is easy to clean
  • Flow rate: 2 gpm
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
  • Contains flow regulating check valve for backflow prevention

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: K-8593 and K-9514 Shower Hoses

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Shift™ Square

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 9 in

Faucet Material: Metal

Faucet Mount: [Ceiling Mount, Wall Mount]

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 2.0 gpm

Hose Included: No

IAPMO Listed: No

Length: 9 in

NSF Certified: No

Pause Control: No

Showerhead Function: Dual

Spray Type: [Full Coverage, Concentrated Massage]

Trim Only: No

WaterSense Labeled: Yes

Width: 1 in