• Cart

DESCRIPTION

  • Ergonomic design is comfortable and easy to grip
  • Flow rate: 2.5 gpm
  • MasterClean™ sprayface is easy to clean
  • Multifunction handshower offers full-coverage and targeted massage spray settings
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)

Kohler Shift™ Shift Square Hand Shower

K14788-GR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
K-8593 and K-9514 Shower Hoses
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Shift™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Ceiling Mount, Wall Mount
Flow Rate
2.5 gpm
Height
9 in
IAPMO Listed
No
Length
15/16 in
Material
Metal
NSF Certified
No
Showerhead Function
Dual
Spray Type
Concentrated, Wide Coverage
Trim Only
No
WaterSense Labeled
No
Width
1 in

Starting at
Call for Pricing
  • QUANTITY