Multi Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)

You last purchased this on
 
KOHLER

Shift™ Multi Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Shift™ Multi Function Hand Shower in Vibrant® Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #K21336-BN
  • Item #7849365
  • Manufacturer Part #21336-BN
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Full-coverage spray produces an encompassing spray for everyday use and utilizes Katalyst air induction to create large, full drops
  • Targeted massage spray is a focused stream for targeting sore muscles or use as a utility spray
  • Advanced spray engine provides two spray experiences: full-coverage and targeted massage
  • Requires K-8593 or K-9514 shower hose (sold separately)
  • MasterClean sprayface resists hard water buildup and is easy to clean
  • 2.5 gpm (gallons per minute) flow rate
  • Ergonomic design is comfortable and easy to grip
  • Intuitive and easy push-button activation to switch between two sprays
  • Contains flow-regulating check valve for backflow prevention
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Shift™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount, Wall Mount
Hand Shower Flow Rate:
2.5 gpm
Height:
9-7/8 in
Hose Included:
No
Length:
1-1/8 in
Origin:
Global
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage
UL Listed:
No
WaterSense Labeled:
No
Width:
1-1/8 in