• Cart

DESCRIPTION

Kohler Shower Actuator

K78678

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
WaterSense Labeled
No

Starting at
$14.54
EACH
  • QUANTITY