Guide for K-T309-3, K-T309-4, K-T309-6, K-T312-3, K-T312-4 and K-T313-6
Guide for K-T309-3, K-T309-4, K-T309-6, K-T312-3, K-T312-4 and K-T313-6
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- KOHLER
- Fits Model:
- K-T309-3, K-T309-4, K-T309-6, K-T312-3, K-T312-4, K-T312-6, K-T313-3, K-T313-4, K-T313-6
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No