DESCRIPTION

  • 1/2" NPT connection
  • Premium material construction
  • Showerarm and flange

Kohler Pinstripe® Shower Arm and Flange

K13136

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Pinstripe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
10-5/8 in
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
4-3/16 in
Length
10-5/8 in
Material
Brass
Width
3-7/8 in

Starting at
$168.61
EACH
  • QUANTITY