• Cart

DESCRIPTION

  • Arm reach: 8-1/2"
  • Coordinates with Purist® faucets and accessories
  • Includes flange
  • Requires Kohler® showerhead

Kohler Purist® Shower Arm and Flange

K933

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
K-72597-CP Showerhead
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-3/8 in
Material
Metal
NSF Certified
No
Spout Reach
8-3/8 in
WaterSense Labeled
No
Width
4 in

Starting at
$123.29
EACH
  • QUANTITY

DOCUMENTS