• Cart

DESCRIPTION

Kohler Shower Arm Flange

K1107702

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY