Shower Arm in Vibrant Brushed Nickel

Part #K1020007-BN  |  Item #1916655  |  Manufacturer Part #1020007-BN

$75.35 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Brand Model Compatibility: K-T6908-2A, Kohler K-6812

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Shower Arm

Length: 7-1/2 in

WaterSense Labeled: No