DESCRIPTION

Kohler Shower Arm

K1020007

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-T6908-2A, Kohler K-6812
Color Finish
Vibrant Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
Length
7-1/2 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$48.39
EACH
  • QUANTITY