8-1/16 in. Shower Arm with 3-Way Diverter in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

8-1/16 in. Shower Arm with 3-Way Diverter in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

8-1/16 in. Shower Arm with 3-Way Diverter in Vibrant Brushed Nickel

  • Fast #
  • Part #K76330-BN
  • Item #7217228
  • Manufacturer Part #76330-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes flange
  • Kohler® K-76334 traditional flange and Kohler® K-76335 square flange also available (sold separately)
  • Diverter switches water between showerhead and handshower or both on at one time
  • For use with Kohler® showerheads and handshowers (sold separately)
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8-1/16 in
Material:
Brass
NSF Certified:
No
Spout Type:
Diverter
WaterSense Labeled:
No
Width:
2-1/2 in