DESCRIPTION

  • Coordinates with MasterShower® showerheads and handshowers
  • Showerarm with diverter switches water between showerhead and handshower
  • Solid brass construction and exposed pop-up drain without overflow

Kohler MasterShower® 5-7/16 in. Shower Arm with Diverter

K9511

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
MasterShower®
Color Finish
Vibrant® Brushed Bronze
Color Finish Category
Bronze Tones
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
5-7/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
5-7/16 in
Material
Brass
NSF Certified
No
Spout Type
Diverter
WaterSense Labeled
No
Width
2-7/16 in

Starting at
$435.46
EACH
  • QUANTITY