DESCRIPTION

  • Diverter at the base of the column makes for easy toggling between handshower and rainhead
  • For use in bath and shower installations with arched showerarm for increased rainhead clearance
  • Kohler® finishes resist corrosion and tarnishing
  • Metal construction
  • Rainhead, handshower, and shower hose are sold separately to allow for customized decor

Kohler HydroRail® Shower Column

K45209

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Collection
HydroRail®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Bar Mount
Length
17-15/16 in
Material
Metal
WaterSense Labeled
No

Starting at
$356.86
EACH
  • QUANTITY