DESCRIPTION

  • Diverter at the base of the column makes for easy toggling between handshower and rainhead
  • For use in bath and shower installations with beam showerarm for reduced ceiling height
  • Includes column, bracket, hose, slidebar, and diverter
  • Kohler® finishes resist corrosion and tarnishing
  • Metal construction

Kohler HydroRail® R Beam Bath or Shower Column

K45210

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
HydroRail®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
GSA Approved
No
Height
30-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
17-15/16 in
Material
Metal
NSF Certified
No
Size
1/2 in
Trim Only
No
WaterSense Labeled
No
Width
3 in

Starting at
$367.61
EACH
  • QUANTITY