DESCRIPTION

  • KOHLER finishes resist corrosion and tarnishing
  • MasterClean™ spray nozzles to prohibit mineral build-up for easy cleaning
  • Premium construction ensures durability and reliability
  • Required Accessories: Rough-in Valve: K-2971-KS-NA
  • Shower trim only
  • Showerhead flow rate: 2.0 gpm
  • Trim only

Kohler Alteo™ Shower Faucet Trim Set 2.0 gpm

KT45106-4E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Alteo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Material
Premium
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-7/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY