DESCRIPTION

  • Bath shower trim for NPS or slip fit
  • Complements Archer faucets and accessories
  • Pair this trim with a Rite-Temp® pressure-balancing valve
  • Shower trim only
  • Showerhead has 48 Masterclean™ spray nozzles
  • Trim set includes: showerarm and flange, single-function showerhead, and faceplate with traditional lever handle

Kohler Archer® Shower Faucet Trim Set

KT11078-4E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
Collection
Archer®
Color Finish
Vibrant Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Trim Only
Yes
Width
6-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY