DESCRIPTION

  • All metal construction and the scratch, corrosion and tarnish resistant finish
  • All-metal construction ensures durability and longer life
  • Ergonomic lever handle for ease of operation
  • Single lever handle is ADA compliant
  • Slip fit diverter spout
  • Trim only
  • Trim only, requires valve to complete
  • Washerless ceramic disc valving

Kohler Coralais® Shower Faucet Trim with Handle and Slip-Fit Spout

KP15601-7S-CP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Fit
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Number of Handles
Single Handle
Spout Reach
4-7/8 in
Spout Type
Diverter
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves

Starting at
Call for Pricing
  • QUANTITY