DESCRIPTION

  • All metal construction and the scratch, corrosion and tarnish resistant finish
  • All-metal construction ensures durability and longer life
  • Ergonomic lever handle for ease of operation
  • NPT diverter spout
  • Single lever handle is ADA compliant
  • Trim only
  • Trim only, requires valve to complete
  • Washerless ceramic disc valving

Kohler Coralais® Shower Faucet Trim with Single Lever Handle (Less Showerhead)

KP15611-4N

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
6-1/2 in
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY