DESCRIPTION

  • 26 5/8" L x 5 1/8" W x 1 7/8" H
  • Self-rimming installation
  • Shelf cutouts for razor and wash cloth
  • Solid brass construction, exposed pop-up drain without overflow
  • Tools included

Kohler Pilaster® Shower Locker

K1840

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Pilaster®
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Height
61 in
IAPMO Listed
No
Installation Type
Recessed
Length
61 in
Material
Aluminum
Width
6-3/16 in

Starting at
$140.31
EACH
  • QUANTITY

DOCUMENTS