• Cart

DESCRIPTION

  • 48 spray nozzles
  • Flow Rate: 2.5 GPM
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Traditional lever handles
  • Trim only

Kohler Forte® Shower Only Trim with Traditional Lever Handle

KT10276-4A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
10 in
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/8 in

Starting at
Call for Pricing
  • QUANTITY