DESCRIPTION

  • Center drain location
  • Integral soap ledges
  • Material: Acrylic
  • Please contact your distributor for this product's pricing information
  • Requires the Kohler® K-9459 Sonata® accessory kit (sold separately)
  • Single threshold for corner installation

Kohler Sonata® Shower Stall with Center Drain

K1689

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Collection
Sonata®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
90 in
IAPMO Listed
Yes
Installation Type
Corner Mount
Length
36 in
Material
Acrylic
UL Listed
Yes
Width
36-1/2 in

Starting at
Call for Pricing
  • QUANTITY