DESCRIPTION

  • KOHLER finishes resist corrosion and tarnishing
  • MasterClean™ spray nozzles to prohibit mineral build-up for easy cleaning
  • Premium construction ensures durability and reliability
  • Required Accessories: Rough-in Valve: K304-K-NA or K-304-KS-NA
  • Shower trim less diverter button
  • Showerhead flow rate: 2.0 gpm
  • Trim only
  • Trim set includes: showerarm and flange, single function showerhead, faceplate with lever handle

Kohler Refinia™ Shower Trim

KT5320-4E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Refinia™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
WaterSense Labeled
Yes

Starting at
$63.35
EACH
  • QUANTITY