DESCRIPTION

  • Coordinates with other products in the Archer Collection
  • KOHLER finishes resist corrosion and tarnishing
  • Lever handle
  • Premium construction ensures durability and reliability
  • Required Accessories: Rough-in Valve: K-304-K or K-2971-KS
  • Valve trim less diverter button

Kohler Archer® Shower Trim Lever-Handle Less Valve

KT98763-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Collection
Archer®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Handle Type
Lever
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY