DESCRIPTION

  • 1/2" NPT connection
  • A single-control handle
  • Flow rate: 1.5 gpm
  • Handle Type: Lever
  • Required Accessories: Rough-in valve: K304-K-NA, K304-KS-NA, or K-2971-KS-NA
  • Solid brass construction, exposed pop-up drain without overflow
  • Trim only

Kohler Coralais® Shower Trim Set with Single Lever Handle and 1.5 gpm Showerhead (Less Valve)

KT15611-4H

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
WaterSense Labeled
Yes
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY