DESCRIPTION

  • 1/2" NPT connection
  • A single-control handle
  • Flow rate: 1.75 GPM
  • Handle Type: Lever
  • Required Accessories: Rough-in valve: K304-K-NA, K304-KS-NA, or K-2971-KS-NA
  • Solid brass construction, exposed pop-up drain without overflow
  • Trim only

Kohler Coralais® 1.75 gpm Shower Mixer Trim

KT15611-4G

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY