DESCRIPTION

  • Complements Kelston faucets and accessories
  • Handle Type: Lever
  • Includes faceplate, showerhead, arm and flange
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Shower trim only
  • Showerhead flow rate: 2.0 gpm
  • Showerhead has 48 Masterclean™ spray nozzles

Kohler Kelston® Shower Trim with Single Lever Handle

KT13493-4E

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
Collection
Kelston®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Handle Type
Lever
Number of Handles
Single Handle
Spout Reach
6-1/2 in
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY