DESCRIPTION

  • 1/2" inlet
  • 1/4 turn ceramic disc valve
  • Allows individualized control of showerheads, handshowers and bodysprays
  • Choose any combination or experience all of the components at the same time
  • Volume control enables precise control of amount and intensity of water flow

Kohler MasterShower® Shower Volume Control

K681-K-NA

Valve Size:

SPECIFICATIONS

Collection
MasterShower®
End Connection 1
NPT
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Volume Control Valves

Starting at
Call for Pricing
  • QUANTITY